098066.00

COMPARE

098066.00

Description
098066.00 METRIC MOTOR ; POR 37KW-1/2HP 3000RPM 71 24V

LEESON

Part # 098066.00

BDI # 553924

Features

Enclosure: TEFC | IP54
Shaft Diameter - Inch: 0.551
Sync RPM: 3000
Shaft Diameter - Millimeter: 14
Overall Length - Inch: 11.27

Current: DC
Inch - Metric: Metric
Horse Power: 1/2HP
Other Features: Current Rating 20 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY