R313A;080T17FH15327
Description
080T17FH15327 GP AC MOTOR ; 1HP 1800RPM TEFC 80 3/60/230/460V
Part # R313A
BDI # 22327326
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
1740/1420
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
Rigid
103407.00
Description
103407.00 GENERAL PURPOSE AC MOTOR ; 3/4HP- 55KW 1800RPM IEC 80 TEFC
Part # 103407.00
BDI # 554224
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
12.26
Inch - Metric:
Metric
Horse Power:
3/4HP
Other Features:
Current Rating 2.5-2.4/1.2 Ampere | 4 Poles
Mounting Method:
Round Frame
108370.00
Description
108370.00 IEC DC MOTOR ; 75KW-1HP 1800RPM 80 IP54 180V
Part # 108370.00
BDI # 20181408
Features
Enclosure:
TEFC | IP54
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
15.15
Current:
DC
Inch - Metric:
Metric
Horse Power:
1HP
Other Features:
Current Rating 6.7 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face
192259.00
Description
192259.00 GENERAL PURPOSE AC MOTOR ; 1HP 1800RPM 80 IEC TEFC 1PH 60HZ
Part # 192259.00
BDI # 22850787
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
1750
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 9/4.5 Ampere | 4 Poles
Mounting Method:
B3 Face
103398.00
Description
103398.00 WASHDOWN MOTOR ; 1/2HP 37KW 1800RPM IEC 80 TENV 230/460V
Part # 103398.00
BDI # 554215
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
11.47
Inch - Metric:
Metric
Horse Power:
1/2HP
Other Features:
Current Rating 1.9-1.8/0.9 Ampere | 4 Poles
Mounting Method:
Round Frame