R373A;080T17FH15414
Description
080T17FH15414 GP AC MOTOR ; 1HP 1800RPM TEFC 80C 3/60/230/460V
Part # R373A
BDI # 22327330
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
1740/1420
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
6.1
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
Rigid