108458.00
Description
108458.00 IEC DC MOTOR ; 1.5KW-2HP 3000RPM 80D IP54 24V
Part # 108458.00
BDI # 20180506
Features
Enclosure:
TEFC | IP54
Shaft Diameter - Inch:
0.748
Sync RPM:
3000
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
17.14
Current:
DC
Inch - Metric:
Metric
Horse Power:
2HP
Other Features:
Current Rating 78 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face
108457.00
Description
108457.00 IEC DC MOTOR ; POR 1.1KW 1-1/2HP 3000RPM 80D IP54
Part # 108457.00
BDI # 20180491
Features
Enclosure:
TEFC | IP54
Shaft Diameter - Inch:
0.748
Sync RPM:
3000
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
15.64
Current:
DC
Inch - Metric:
Metric
Horse Power:
1-1/2HP
Other Features:
Current Rating 65 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face