090LT34FH6302
Description
090LT34FH6302 IEC MOTOR ; 3HP 3600RPM TEFC 90L 3/60/575V AL
Part # R421A
BDI # 22327408
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1
Sync RPM:
3500
Hertz:
60
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
6.33
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 3 Ampere | 2 Poles
Mounting Method:
B3 Face
090ST17FH6417
Description
090ST17FH6417 IEC MOTOR ; POR 11/2HP1800RPM TEFC 90SC AL
Part # R376A
BDI # 22327424
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1
Sync RPM:
1745/1445
Hertz:
60
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
6.33
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.2/2.1 Ampere | 4 Poles
Mounting Method:
B3 Face
090ST34FH6302
Description
090ST34FH6302 IEC MOTOR ; 2HP 3600RPM TEFC 90S 3/60/575V AL
Part # R418A
BDI # 22327428
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1
Sync RPM:
3520
Hertz:
60
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
7.8
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 2.2 Ampere | 2 Poles
Mounting Method:
Rigid
192230.00
Description
192230.00 IEC METRIC MOTOR ; POR 1 1/2HP 1.1KW 1800RPM D90S 575V
Part # 192230.00
BDI # 20180753
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.945
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
24
Base to Center of Shaft - Millimeter:
90
Inch - Metric:
Metric
Horse Power:
1-1/2HP
Other Features:
Current Rating 1.8 Ampere | 4 Poles
Mounting Method:
B3 Face | Rigid
090ST11FH6376
Description
090ST11FH6376 IEC MOTOR ; POR 1HP 1200RPM TEFC 90S AL
Part # R314A
BDI # 22327414
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1
Sync RPM:
1155/945
Hertz:
60
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
7.8
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2/1.6 Ampere | 6 Poles
Mounting Method:
B3 Face