EMM3711
        
            Description
            
            EMM3711 IEC FRAME MOTOR ; 7.5KW 3490RPM 3PH 60HZ D132S 3728M TEFC
    
Part # EMM3711
BDI # 127667
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                1.497
                        
        
                            Sync RPM:
                            
                                3600
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                38.024
                        
        
                            Overall Length - Inch:
                            
                                17.66
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                132.08
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                10HP
                        
        
                            Mounting Method:
                            
                                Foot Mounted