114225.00
Description
114225.00 SPECIAL VOLTAGE MOTOR ; 1/2HP 37KW 1425RPM 56H IP22 /V 1PH 50HZ
Part # 114225.00
BDI # 554936
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.2/4.1 Ampere | 4 Poles
Mounting Method:
Resilient