VP3416-14
Description
VP3416-14 IEC METRIC MOTOR ; .25/.33HP 1750RPM DC D71C 3413P TEFC F2
Part # VP3416-14
BDI # 131344
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
1800
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
12.283
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/3HP
Other Features:
SCR Drive
Mounting Method:
B14 Face | Rigid
MVM3458C
Description
MVM3458C IEC FRAME MOTOR ; .25KW 1725RPM 3PH 60HZ D71C 3320M TEFC
Part # MVM3458C
BDI # 130149
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
10.74
Current:
AC
Inch - Metric:
Metric
Horse Power:
1/3HP
Mounting Method:
B14 Face
MVM3461C
Description
MVM3461C IEC FRAME MOTOR ; .37KW 1725RPM 3PH 60HZ D71C 3320M TEFC
Part # MVM3461C
BDI # 130153
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
10.74
Current:
AC
Inch - Metric:
Metric
Horse Power:
1/2HP
Mounting Method:
B14 Face
VP3426-14
Description
VP3426-14 IEC METRIC MOTOR ; .37/.50KW 1750RPM DC D71C 3420P TEFC F2
Part # VP3426-14
BDI # 131345
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
1800
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
13.78
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/2HP
Other Features:
SCR Drive
Mounting Method:
B14 Face | Rigid
VP3411-14
Description
VP3411-14 IEC METRIC MOTOR ; .18/.25HP 1750RPM DC D71C 3410P TEFC F2
Part # VP3411-14
BDI # 131343
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
1800
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
12.283
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/4HP
Other Features:
SCR Drive
Mounting Method:
B14 Face | Rigid