Page 1 of 2

Next

Compare
192124.00

COMPARE

192124.00

Description
19212400 ; POR 1/.75 3600 575 IP55

LEESON

Part # 19212400

BDI # 556447

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.748
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 19

Overall Length - Inch: 11.1
Base to Center of Shaft - Millimeter: 80
Inch - Metric: Metric
Horse Power: 1HP
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
192133.00

COMPARE

192133.00

Description
192133.00 ; POR 1.5H1.1.KW3450R80.IP55/575V CTNOT4

LEESON

Part # 192133.00

BDI # 20181660

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.748
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 19

Overall Length - Inch: 11.1
Base to Center of Shaft - Millimeter: 80
Inch - Metric: Metric
Horse Power: 1-1/2HP
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
192050.00

COMPARE

192050.00

Description
192050.00 IEC METRIC MOTOR ; POR 1HP 75KW 3390/2760RPM 80 IP55

LEESON

Part # 192050.00

BDI # 556430

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.748
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 19

Overall Length - Inch: 11.11
Base to Center of Shaft - Millimeter: 80
Inch - Metric: Metric
Horse Power: 1HP
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
192032.00

COMPARE

192032.00

Description
192032.00 IEC METRIC MOTOR ; POR 1/2HP 37KW 1130/915RPM 80 IP55

LEESON

Part # 192032.00

BDI # 20180524

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.748
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 19

Base to Center of Shaft - Millimeter: 80
Inch - Metric: Metric
Horse Power: 1/2HP
Other Features: Current Rating 1.9/0.95 Ampere | 6 Poles
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
192022.00

COMPARE

192022.00

Description
192022.00 IEC METRIC MOTOR ; POR 1/3HP 25KW 1130/915RPM 80 IP55

LEESON

Part # 192022.00

BDI # 556405

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.748
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 19

Base to Center of Shaft - Millimeter: 80
Inch - Metric: Metric
Horse Power: 1/3HP
Other Features: Current Rating 1.3/0.65 Ampere | 6 Poles
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY