192133.00

COMPARE

192133.00

Description
192133.00 ; POR 1.5H1.1.KW3450R80.IP55/575V CTNOT4

LEESON

Part # 192133.00

BDI # 20181660

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.748
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 19

Overall Length - Inch: 11.1
Base to Center of Shaft - Millimeter: 80
Inch - Metric: Metric
Horse Power: 1-1/2HP
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY