120004.00
Description
120004.00 GENERAL PURPOSE AC MOTOR ; 1 1/2HP 1740RPM 145 115/208-230V 1PH
Part # 12000400
BDI # 555215
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 17.2/8.6 Ampere | 4 Poles
Mounting Method:
Rigid