E110005.00

COMPARE

E110005.00

Description
E110005.00 GENERAL PURPOSE AC MOTOR ; POR 1.5HP 1800RPM 56H DP 1PH 60HZ

LEESON

Part # E110005.00

BDI # 554370

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 17.2/8.8-8.6 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY