128001.00
        
            Description
            
            128001.00 SCR DC MOTOR ; 2HP 1750RPM 182/145TC 180V
    
Part # 12800100
BDI # 555273
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                19.34
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                2HP
                        
        
                            Other Features:
                            
                                Current Rating 9.5 Ampere | SCR Drive
                        
        
                            Mounting Method:
                            
                                C-Face | Rigid