ECP3661T-5
Description
ECP3661T-5 SEVERE DUTY MOTOR ; 3HP 1755RPM 3PH 60HZ 182T 0632M TEFC F1
Part # ECP3661T-5
BDI # 126621
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP83661T-4
Description
ECP83661T-4 SEVERE DUTY MOTOR ; 3HP 1755RPM 3PH 60HZ 182T 0632M TEFC F1
Part # ECP83661T-4
BDI # 126785
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP83667T-4
Description
ECP83667T-4 SEVERE DUTY MOTOR ; 1.5HP 1170RPM 3PH 60HZ 182T 0630M TEFC F
Part # ECP83667T-4
BDI # 126793
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP3661T
Description
ECP3661T SEVERE DUTY MOTOR ; 3HP 1755RPM 3PH 60HZ 182T 0632M TEFC F1
Part # ECP3661T
BDI # 126619
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted