Page 1 of 2

Next

Compare
SPM44256T-4

COMPARE

SPM44256T-4

Description
SPM44256T-4 MOTOR SP4 ; 250HP 1190RPM 3PH 60HZ L449T A44208M TEF

BALDOR-RELIANCE

Part # SPM44256T-4

BDI # 28373101

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.146
Inch - Metric: Inch
Horse Power: 250HP
Other Features: Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
SPM44304T-4

COMPARE

SPM44304T-4

Description
SPM44304T-4 MOTOR SP4 ; 300HP 1790RPM 3PH 60HZ L449T A44192M TEF

BALDOR-RELIANCE

Part # SPM44304T-4

BDI # 28373103

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.146
Inch - Metric: Inch
Horse Power: 300HP
Other Features: Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class H | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
SPM4408T-4

COMPARE

SPM4408T-4

Description
SPM4408T-4 MOTOR SP4 ; 250HP 1790RPM 3PH 60HZ L449T A44176M TEF

BALDOR-RELIANCE

Part # SPM4408T-4

BDI # 28373087

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.146
Inch - Metric: Inch
Horse Power: 250HP
Other Features: Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class H | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
SPM4411T-4

COMPARE

SPM4411T-4

Description
SPM4411T-4 MOTOR SP4 ; 125HP 1190RPM 3PH 60HZ L449T A44176M TEF

BALDOR-RELIANCE

Part # SPM4411T-4

BDI # 28373094

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.146
Inch - Metric: Inch
Horse Power: 125HP
Other Features: Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
SPM44206T-4

COMPARE

SPM44206T-4

Description
SPM44206T-4 MOTOR SP4 ; 200HP 1190RPM 3PH 60HZ L449T A44208M TEF

BALDOR-RELIANCE

Part # SPM44206T-4

BDI # 28373099

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.146
Inch - Metric: Inch
Horse Power: 200HP
Other Features: Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY