D5050RS-BV
Description
D5050RS-BV SHUNT WOUND DC MOTOR ; 50HP 1750RPM DC 2512ATZ DPG-FV
Part # D5050RS-BV
BDI # 126460
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.124
Sync RPM:
1750
Shaft Diameter - Millimeter:
53.95
Overall Length - Inch:
34.64
Current:
DC
Inch - Metric:
Inch
Horse Power:
50HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F2 Face
D5060R-BV
Description
D5060R-BV SHUNT WOUND DC MOTOR ; 60HP 1750RPM DC 2512ATZ DPG-FV
Part # D5060R-BV
BDI # 126464
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.124
Sync RPM:
1750
Shaft Diameter - Millimeter:
53.95
Overall Length - Inch:
34.69
Current:
DC
Inch - Metric:
Inch
Horse Power:
60HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F1 Face
D5520R
Description
D5520R SHUNT WOUND DC MOTOR ; 20 1750/2300 LC2512ATZ TEFC 500V
Part # D5520R
BDI # 126492
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.124
Sync RPM:
1750 | 2300
Shaft Diameter - Millimeter:
53.95
Overall Length - Inch:
38.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
20HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F1 Face
D5040R
Description
D5040R SHUNT WOUND DC MOTOR ; 40HP 1750RPM DC 2512ATZ DPG
Part # D5040R
BDI # 126451
Features
Enclosure:
DPG
Shaft Diameter - Inch:
2.124
Sync RPM:
1750
Shaft Diameter - Millimeter:
53.95
Overall Length - Inch:
34.69
Current:
DC
Inch - Metric:
Inch
Horse Power:
40HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F2 Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.124
Sync RPM:
1750 | 2300
Shaft Diameter - Millimeter:
53.95
Overall Length - Inch:
38.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
20HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F1 Face