B417655

Description
B417655 ; POR 40HP 1750RPM DC MOTOR

BALDOR-RELIANCE

Part # B417655

BDI # 21800692

Features

Enclosure: DPG
Shaft Diameter - Inch: 2.124
Sync RPM: 1750 | 2300
Shaft Diameter - Millimeter: 53.95
Overall Length - Inch: 34.69

Current: DC
Inch - Metric: Inch
Horse Power: 40HP
Base to Center Height - Millimeter: 158.75
Mounting Method: Foot Mounted | F2 Face

Price Inventory : Available to order
Loading Price
QTY