098382.00
Description
098382.00 LOW VOLTAGE DC MOTOR ; 1/2H1800RLSS56CTFC48VCT40C1CDCNEMALWVLTG
Part # 098382.00
BDI # 20181835
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.81
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 11 Ampere | Low Voltage
Mounting Method:
C-Face | Rigid
098007.00
Description
098007.00 SCR DC MOTOR ; 1/2HP 2500RPM LSS56C 180V
Part # 098007.00
BDI # 20181839
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
2500
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.81
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.5 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid
098381.00
Description
098381.00 LOW VOLTAGE MOTOR ; POR .50HP 1800 36VDC TEFC
Part # 09838100
BDI # 553933
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.81
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 13.5 Ampere | Low Voltage
Mounting Method:
C-Face | Rigid