Page 1 of 6

Next

Compare
100768.00

COMPARE

100768.00

Description
100768.00 AGRICULTURAL MOTOR ; 1/2HP 1625RPM S56 TENV 115/230V

LEESON

Part # 100768.00

BDI # 20180537

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 4.4/2.2 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
E100337.00

COMPARE

E100337.00

Description
E100337.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 3600RPM S56 ODP 115/230V 1PH 60HZ

LEESON

Part # E100337.00

BDI # 20181844

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 6.8/3.3-3.4 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
E100336.00

COMPARE

E100336.00

Description
E100336.00 GENERAL PURPOSE AC MOTOR ; 1/3 HP 3600RPM 115/230V 1PH 60HZ

LEESON

Part # E100336.00

BDI # 22502454

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 3/1.5 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
102912.00

COMPARE

102912.00

Description
102912.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 1725RPM S56 115/208-230V 1PH 60HZ

LEESON

Part # 102912.00

BDI # 20180644

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 5.2/2.6 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
LM34061

COMPARE

LM34061

Description
LM34061 SPECIAL VOLTAGE MOTOR ; 0.33HP 3PH 1800RPM 575V 56 FRAME ODP

LEESON

Part # LM34061

BDI # 24535397

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 0.48 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY