102966.00
        
            Description
            
            102966.00 FAN/BLOWER MOTOR ; POR 3/4HP 1725RPM S56 277V 1PH 60HZ
    
Part # 102966.00
BDI # 554189
Features
        
                            Enclosure:
                            
                                DP
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                3/4HP
                        
        
                            Other Features:
                            
                                Current Rating 4.5 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Resilient