100604.00
Description
100604.00 AGRICULTURAL MOTOR ; 1/3HP 1140RPM S56Z TENV 115/208-230V
Part # 100604.00
BDI # 20180606
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 3.6/1.9-1.8 Ampere | 6 Poles
Mounting Method:
Rigid
SY001;056PNRA10100
Description
056PNRA10100 PERMANT MAG MOTOR ; 230/460VAC 1.9/0.8A 0.5HP 0.37KW 1800RPM
Part # SY001
BDI # 21554095
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
90
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.9/0.80 Ampere | 6 Poles
Mounting Method:
Rigid
100805.00
Description
100805.00 AGRICULTURAL MOTOR ; POR 1/4HP 1075RPM S56Z TENV 115/230V
Part # 100805.00
BDI # 20180661
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 2.8/1.4 Ampere | 6 Poles
Mounting Method:
Resilient