D50250RR-BV
        
            Description
            
            D50250RR-BV SHUNT WOUND DC MOTOR ; 250 1750 500A 300F DPGFV STR SNT
    
Part # D50250RR-BV
BDI # 126433
Features
        
                            Enclosure:
                            
                                DPGFV
                        
        
                            Shaft Diameter - Inch:
                            
                                3.249
                        
        
                            Sync RPM:
                            
                                1750
                        
        
                            Shaft Diameter - Millimeter:
                            
                                82.525
                        
        
                            Overall Length - Inch:
                            
                                47.38
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                250HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                228.6
                        
        
                            Mounting Method:
                            
                                Rigid | F1 Face