109067.00
Description
109067.00 WASHDOWN DUTY DC MOTOR ; 1/3HP 1750RPM US56C TENV 180V
Part # 109067.00
BDI # 20181972
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.81
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 1.9 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid
109069.00
Description
109069.00 WASHDOWN DUTY DC MOTOR ; 1/2HP 1750RPM US56C TEFC 90V
Part # 10906900
BDI # 554330
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.87
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 5.2 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid
109082.00
Description
109082.00 WASHDOWN DUTY DC MOTOR ; 1/2HP 1750RPM 40C TEFC
Part # 109082.00
BDI # 20181830
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.87
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 5.2 Ampere | SCR Drive
Mounting Method:
C-Face
109083.00
Description
109083.00 WASHDOWN DUTY DC MOTOR ; 1/2HP 1750RPM 40C TEFC
Part # 109083.00
BDI # 20181828
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.87
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.7 Ampere | SCR Drive
Mounting Method:
C-Face
109079.00
Description
109079.00 WASHDOWN DUTY DC MOTOR ; 1/3HP 1750RPM US56C TENV 90V
Part # 109079.00
BDI # 20181973
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.81
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 3.8 Ampere | SCR Drive
Mounting Method:
C-Face