108322.00
Description
108322.00 PERMANENT MAGNET DC MOTOR ; 1HP DC 1800 RPM S56C TEFC
Part # 108322.00
BDI # 20182622
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.81
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 80 Ampere | Low Voltage
Mounting Method:
C-Face | Rigid
109072.00
Description
109072.00 WASHDOWN DUTY DC MOTOR ; 3/4HP 1750RPM XS56C TEFC 90V
Part # 109072.00
BDI # 20183338
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.37
Current:
DC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 7.5 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid