109089.00
Description
109089.00 WASHDOWN DUTY DC MOTOR ; 1HP 1750RPM ZS56C TEFC 180V
Part # 109089.00
BDI # 20182615
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
16.37
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 5 Ampere | SCR Drive
Mounting Method:
C-Face
109075.00
Description
109075.00 WASHDOWN DUTY DC MOTOR ; 1HP 1750RPM ZS56C TEFC 90V
Part # 109075.00
BDI # 20182618
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
16.37
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 9.5 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid
109088.00
Description
109088.00 WASHDOWN DUTY DC MOTOR ; 1HP 1750RPM ZS56C TEFC 90V
Part # 109088.00
BDI # 20182617
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
16.37
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 9.5 Ampere | SCR Drive
Mounting Method:
C-Face