X261;048A8O151
Description
048A8O151 GP AC MOTOR ; 1/8HP 825RPM OPEN 48Y 1/60/115V
Part # X261
BDI # 22325727
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
825
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
0.13HP
Other Features:
Current Rating 2.1 Ampere | 8 Poles
Mounting Method:
Round Frame
Y605;056H17T2021
Description
056H17T2021 INVERTER DUTY MOTOR ; 1/8HP 1800RPM TENV 56C 3/60/230V
Part # Y605
BDI # 22326470
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
0.13HP
Other Features:
Current Rating 0.66 Ampere | 4 Poles
Mounting Method:
Rigid