O100;048S34S361
        
            Description
            
            048S34S361 HVAC MOTOR ; 1/7HP 3450RPM SEMI 48M 1/60/115V
    
Part # O100
BDI # 22325851
Features
        
                            Enclosure:
                            
                                SE
                        
        
                            Shaft Diameter - Inch:
                            
                                0.5
                        
        
                            Sync RPM:
                            
                                3450
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                12.7
                        
        
                            Current:
                            
                                AC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                0.14HP
                        
        
                            Other Features:
                            
                                Current Rating 2.3 Ampere | 2 Poles
                        
        
                            Mounting Method:
                            
                                Round Frame