Page 1 of 2

Next

Compare
X305;048A17T2001

COMPARE

X305;048A17T2001

Description
048A17T2001 FAN/BLOWER MOTOR ; 1/6HP 1625RPM TEAO 48Y 1/60/115V

LEESON

Part # X305

BDI # 22325695

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1625
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 4.25
Inch - Metric: Inch
Horse Power: 0.17HP
Other Features: Current Rating 2.2 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
B322;048S17D2053

COMPARE

B322;048S17D2053

Description
048S17D2053 FAN/BLOWER MOTOR ; 1/6HP 1725RPM DP 48YZ 1/60/115V

LEESON

Part # B322

BDI # 22325803

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Current: AC
Inch - Metric: Inch
Horse Power: 0.17HP
Other Features: Current Rating 3.6 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
O102;048S34S2005

COMPARE

O102;048S34S2005

Description
048S34S2005 HVAC MOTOR ; 1/6HP 3450RPM SEMI 48M 1/60/115V

LEESON

Part # O102

BDI # 22325849

Features

Enclosure: SE
Shaft Diameter - Inch: 0.5
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 4
Inch - Metric: Inch
Horse Power: 0.17HP
Other Features: Current Rating 2.7 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
X301;048A17T72

COMPARE

X301;048A17T72

Description
048A17T72 FAN/BLOWER MOTOR ; 1/6HP 1625RPM TEAO 48Y 1/60/115V

LEESON

Part # X301

BDI # 22325715

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1625
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 4.75
Inch - Metric: Inch
Horse Power: 0.17HP
Other Features: Current Rating 2.2 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
D107;048S17D2017

COMPARE

D107;048S17D2017

Description
048S17D2017 FAN/BLOWER MOTOR ; 1/6HP 1725RPM DP 48Y 1/60/115V

LEESON

Part # D107

BDI # 22325797

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Current: AC
Inch - Metric: Inch
Horse Power: 0.17HP
Other Features: Current Rating 3.6 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY