X305;048A17T2001
Description
048A17T2001 FAN/BLOWER MOTOR ; 1/6HP 1625RPM TEAO 48Y 1/60/115V
Part # X305
BDI # 22325695
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1625
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.25
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 2.2 Ampere | 4 Poles
Mounting Method:
Resilient
B322;048S17D2053
Description
048S17D2053 FAN/BLOWER MOTOR ; 1/6HP 1725RPM DP 48YZ 1/60/115V
Part # B322
BDI # 22325803
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 3.6 Ampere | 4 Poles
Mounting Method:
Resilient
X440;048A11O2065
Description
048A11O2065 CONDENSER FAN MOTOR ; 1/6HP 1075RPM OPEN 48Y 1/60/208230V
Part # X440
BDI # 22325563
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
3.5
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 0.97 To 0.9 Ampere | 6 Poles
Mounting Method:
Extended Stud | Round Frame
048A11T2008
Description
048A11T2008 CONDENSER FAN MOTOR ; 1/6HP 1075RPM TEAO 48Y 1/60/208230V
Part # X411
BDI # 22325599
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
3.25
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 1.3 To 1.1 Ampere | 6 Poles
Mounting Method:
Extended Stud | Round Frame
X429;048A11T2020
Description
048A11T2020 CONDENSER FAN MOTOR ; 1/6HP 1075RPM TENV 48Y 1/60/208230V
Part # X429
BDI # 22325607
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
3.5
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 1.3 Ampere | 6 Poles
Mounting Method:
Extended Stud | Round Frame