O012;048C34S24
        
            Description
            
            048C34S24 HVAC MOTOR ; 1/5HP 3450RPM SEMI 48N 1/60/115/230V
    
Part # O012
BDI # 22325793
Features
        
                            Enclosure:
                            
                                SE
                        
        
                            Shaft Diameter - Inch:
                            
                                0.5
                        
        
                            Sync RPM:
                            
                                3450
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                12.7
                        
        
                            Overall Length - Inch:
                            
                                4.75
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                0.2HP
                        
        
                            Other Features:
                            
                                Current Rating 3/1.5 Ampere | 2 Poles
                        
        
                            Mounting Method:
                            
                                Round Frame
                        
        
X223;048A11O2050
        
            Description
            
            048A11O2050 GP AC MOTOR ; 1/5HP 1075RPM OPAO 48Z 1/60/230V
    
Part # X223
BDI # 22325543
Features
        
                            Enclosure:
                            
                                OAO
                        
        
                            Shaft Diameter - Inch:
                            
                                0.5
                        
        
                            Sync RPM:
                            
                                1075
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                12.7
                        
        
                            Current:
                            
                                AC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                0.2HP
                        
        
                            Other Features:
                            
                                Current Rating 1.1 Ampere | 6 Poles
                        
        
                            Mounting Method:
                            
                                Three Lug Mount