O210;056C34D2114
Description
056C34D2114 HVAC MOTOR ; 1/3HP 3600RPM DP 56C 1/60/115/208230V
Part # O210
BDI # 22326296
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.5
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 5.6/2.7 To 2.8 Ampere | 2 Poles
Mounting Method:
Round Frame
D143;048S17D2086
Description
048S17D2086 VENTILATION MOTOR ; 1/3HP 1800RPM DP 48 1/60/115V
Part # D143
BDI # 22325809
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.75
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 6.1 Ampere | 4 Poles
Mounting Method:
Resilient
X304;048A11T201
Description
048A11T201 FAN/BLOWER MOTOR ; 1/3HP 1075RPM TEAO 48Y 1/60/115V
Part # X304
BDI # 22141243
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 6.5 Ampere | 6 Poles
Mounting Method:
Resilient
101248.00
Description
101248.00 GENERAL PURPOSE MOTOR ; .33HP 1725RPM 575V TEFC
Part # 10124800
BDI # 17096325
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
71.374
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
General Purpose | Rolled Steel Frame Material | B Insulation Class | Selective Counterclockwise Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Round
191545.00
Description
191545.00 WASHDOWN MOTOR ; 1/3HP 1725RPM 48Y TEAO 115/230V 1PH 60HZ
Part # 191545.00
BDI # 24535555
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1755
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
Extended Stud | Round Frame