Page 1 of 2

Next

Compare
191229.00

COMPARE

191229.00

Description
191229.00 WASHDOWN MOTOR ; 33HP 1740R 56TN/575V 3PH 60HZ

LEESON

Part # 191229.00

BDI # 20181188

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1740
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 0.52 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
O010;048C34D2024

COMPARE

O010;048C34D2024

Description
048C34D2024 HVAC MOTOR ; 1/3HP 3450RPM DP 48NZ 1/60/115/208230V

LEESON

Part # O010

BDI # 22325787

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 6.75
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 5.6/2.7 To 2.8 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
G216A;056B34D11018

COMPARE

G216A;056B34D11018

Description
056B34D11018 GP AC MOTOR ; 1/3HP 3600RPM DP 56C 1/60/115/230V

LEESON

Part # G216A

BDI # 22326048

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.5
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 3/1.5 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
G853;056C17G5320

COMPARE

G853;056C17G5320

Description
056C17G5320 EP AC MOTOR ; 1/3HP 1800RPM EPFC 56C 1/60/115/208230V

LEESON

Part # G853

BDI # 22326234

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.31
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 6.6/3.3 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
O210;056C34D2114

COMPARE

O210;056C34D2114

Description
056C34D2114 HVAC MOTOR ; 1/3HP 3600RPM DP 56C 1/60/115/208230V

LEESON

Part # O210

BDI # 22326296

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.5
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 5.6/2.7 To 2.8 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY