111214.00

COMPARE

111214.00

Description
111214.00 EXPLOSION PROOF MOTOR ; 1/3HP 1800RPM EPNV 56C 3/60/575V

LEESON

Part # 111214.00

BDI # 20181955

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 0.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
191229.00

COMPARE

191229.00

Description
191229.00 WASHDOWN MOTOR ; 33HP 1740R 56TN/575V 3PH 60HZ

LEESON

Part # 191229.00

BDI # 20181188

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1740
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 0.52 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
G665;056T17E5315

COMPARE

G665;056T17E5315

Description
056T17E5315 EP AC MOTOR ; 1/3HP 1725RPM EPNV 56 3/60/575V

LEESON

Part # G665

BDI # 22326760

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.31
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 0.44 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
R403;063T34FH5304

COMPARE

R403;063T34FH5304

Description
063T34FH5304 GP AC MOTOR ; 1/3HP 3600RPM TEFC 63M 3/60/575V

LEESON

Part # R403

BDI # 22327252

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.428
Sync RPM: 3430
Hertz: 60
Shaft Diameter - Millimeter: 10.871

Overall Length - Inch: 4.44
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 0.44 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
100141.00

COMPARE

100141.00

Description
100141.00 ; POR .1/3H1725RS56DP575V CT40C1.35SF.C4

LEESON

Part # 100141.00

BDI # 20180638

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 0.64 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY