34-6526Z251G1
        
            Description
            
            34-6526Z251G1 ; .3 KW 1800RPM DC 56Z 3428D OPEN F1 N
    
Part # 34-6526Z251G1
BDI # 20107771
Features
        
                            Enclosure:
                            
                                OPEN
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Overall Length - Inch:
                            
                                14.88
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                0.3HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                88.9
                        
        
                            Mounting Method:
                            
                                Rigid | F1 Face
                        
        
34-6526-5823
        
            Description
            
            34-6526-5823 DC MOTOR ; POR .3 KW 1800RPM DC 56Z 3428D OPEN F1 N
    
Part # 34-6526-5823
BDI # 20107770
Features
        
                            Enclosure:
                            
                                OPEN
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Overall Length - Inch:
                            
                                14.88
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                0.3HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                88.9
                        
        
                            Mounting Method:
                            
                                Rigid | F1 Face