111962.00
Description
111962.00 GENERAL PURPOSE AC MOTOR ; 1/2- 67HP 1725/1140RPM 56H DP 230V
Part # 111962.00
BDI # 20180750
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
0.67 | 1-1/2HP
Other Features:
Current Rating 5 Ampere | 4 Poles
Mounting Method:
Resilient
111963.00
Description
111963.00 GENERAL PURPOSE AC MOTOR ; POR 1/2- 67HP 1725/1140RPM 56H DP 460V
Part # 111963.00
BDI # 20180751
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
0.67 | 1-1/2HP
Other Features:
Current Rating 2.5 Ampere | 4 Poles
Mounting Method:
Resilient
M1721T
Description
M1721T AC MOTOR ; 1.5/.67HP 1735/1160RPM 3PH 60HZ 182T 352
Part # M1721T
BDI # 129768
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15.17
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
0.67 | 1-1/2HP
Mounting Method:
Foot Mounted
M1021T
Description
M1021T AC MOTOR ; 1.5/.67HP 1725/1140RPM 3PH 60HZ 182T
Part # M1021T
BDI # 129698
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
13.62
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
0.67 | 1-1/2HP
Mounting Method:
Foot Mounted
M1221T
Description
M1221T AC MOTOR ; 1.5/.67HP 1725/1140RPM 3PH 60HZ 182T
Part # M1221T
BDI # 129718
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
13.62
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
0.67 | 1-1/2HP
Mounting Method:
Foot Mounted