X447;048A11O1642
Description
048A11O1642 CONDENSER FAN MOTOR ; .8HP 1075RPM OPAO 48Y 1/60/200230/460V
Part # X447
BDI # 22325475
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.8HP
Other Features:
Current Rating 5 To 4.4/2.2 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame