M1120013.00
        
            Description
            
            M1120013.00 PERMANENT MAGNET DC MOTOR ; 1/15HP 31BS FRM 1800RPM 90VDCTENV
    
Part # M1120013.00
BDI # 20181707
Features
        
                            Enclosure:
                            
                                TENV
                        
        
                            Shaft Diameter - Inch:
                            
                                0.5
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Shaft Diameter - Millimeter:
                            
                                12.7
                        
        
                            Overall Length - Inch:
                            
                                6.95
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/15HP
                        
        
                            Other Features:
                            
                                Current Rating 0.8 Ampere | SCR Drive
                        
        
                            Mounting Method:
                            
                                Square Face
                        
        
M1110015.00
        
            Description
            
            M1110015.00 PERMANENT MAGNET DC MOTOR ; 1/15HP 3500RPM 25 TENV 90V CONT
    
Part # M1110015.00
BDI # 20181708
Features
        
                            Enclosure:
                            
                                TENV
                        
        
                            Shaft Diameter - Inch:
                            
                                0.313
                        
        
                            Sync RPM:
                            
                                3600
                        
        
                            Shaft Diameter - Millimeter:
                            
                                7.95
                        
        
                            Overall Length - Inch:
                            
                                6.47
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/15HP
                        
        
                            Other Features:
                            
                                Current Rating 0.7 Ampere | SCR Drive
                        
        
                            Mounting Method:
                            
                                Square Face
                        
        
980.143
        
            Description
            
            980.143 IEC DC MOTOR ; POR 1/15HP 3000RPM 56D IP44 24V
    
Part # 980.143
BDI # 553860
Features
        
                            Enclosure:
                            
                                TENV | IP44
                        
        
                            Shaft Diameter - Inch:
                            
                                0.354
                        
        
                            Sync RPM:
                            
                                3000
                        
        
                            Shaft Diameter - Millimeter:
                            
                                9
                        
        
                            Overall Length - Inch:
                            
                                5.37
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Horse Power:
                            
                                1/15HP
                        
        
                            Other Features:
                            
                                Current Rating 3.2 Ampere | Commercial Duty
                        
        
                            Mounting Method:
                            
                                B14 Face