33-2046Z122
Description
33-2046Z122 DC MOTOR ; 1/2HP 1750RPM DC D71D 3336P TENV F2 N
Part # 33-2046Z122
BDI # 20106170
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.552
Sync RPM:
1750
Shaft Diameter - Millimeter:
14.021
Overall Length - Inch:
15.31
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F2 Face
33-2046Z122G1
Description
33-2046Z122G1 ; .5HP 1750RPM DC D71D 3336P TENV F2 N
Part # 33-2046Z122G1
BDI # 20106171
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.552
Sync RPM:
1750
Shaft Diameter - Millimeter:
14.021
Overall Length - Inch:
15.31
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F2 Face