D452;056T17F5349
Description
056T17F5349 BRAKE AC MOTOR ; 1/2HP 1725RPM TEFC 56C 3PH 208230/460V
Part # D452
BDI # 22326832
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.56
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.3 To 2.4/1.2 Ampere | 4 Poles
Mounting Method:
Bolt-On
G905A;056T17DRR70021A1
Description
056T17DRR70021A1 GP AC MOTOR ; 1/2HP 1725RPM DP 56 3/60/208230/460V
Part # G905A
BDI # 22326746
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.7 To 1.8/0.9 Ampere | 4 Poles
Mounting Method:
Rigid
101924.00
Description
101924.00 GENERAL PURPOSE MOTOR ; .50HP 1725RPM 230/460V
Part # 10192400
BDI # 17096266
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.8/0.9 Ampere | 4 Poles
Mounting Method:
Round Frame
G571;056C17F5321
Description
056C17F5321 GP AC MOTOR ; 1/2HP 1725RPM TEFC 56C 1/60/115/208230V
Part # G571
BDI # 22326194
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.56
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.8/4.2 To 4.4 Ampere | 4 Poles
Mounting Method:
Bolt-On
E261A;056B17D11029
Description
056B17D11029 GP AC MOTOR ; 1/2HP 1800 DP 56C 1PH 100120/200240V
Part # E261A
BDI # 22325906
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 4.4/2.2 Ampere | 4 Poles
Mounting Method:
Rigid