34-7028Z603

Description
34-7028Z603 DC MOTOR ; .5HP 1750RPM DC 56CZ 3420P TENV F1 N

BALDOR-RELIANCE

Part # 34-7028Z603

BDI # 20108225

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1750
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 12.2

Current: DC
Voltage: 24
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY
CDP3430-V24

COMPARE

CDP3430-V24

Description
CDP3430-V24 GENERAL PURPOSE DC MOTOR ; .5HP 1800RPM DC 56C 3424P TENV F1

BALDOR-RELIANCE

Part # CDP3430-V24

BDI # 125590

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 12.6

Current: DC
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Low Voltage
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

34-6242Z172

Description
34-6242Z172 ; .5HP 2000RPM DC D71C 3420P TEFC B34 N

BALDOR-RELIANCE

Part # 34-6242Z172

BDI # 20107551

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.551
Sync RPM: 2000
Shaft Diameter - Millimeter: 13.995
Overall Length - Inch: 13.77

Current: DC
Inch - Metric: Inch
Horse Power: 1/2HP
Base to Center Height - Millimeter: 76.2
Mounting Method: Rigid | B34 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

34-7618Z611G1

Description
34-7618Z611G1 ; .5HP 1800RPM DC 56C 3424P TENV F1 N

BALDOR-RELIANCE

Part # 34-7618Z611G1

BDI # 20176757

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 12.85

Current: DC
Inch - Metric: Inch
Horse Power: 1/2HP
Base to Center Height - Millimeter: 88.9
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY