111954.00
Description
111954.00 GENERAL PURPOSE AC MOTOR ; 3/4-1/3HP 1725/1140RPM 56H DP 115V 1PH
Part # 111954.00
BDI # 20181103
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3 | 3/4HP
Other Features:
Current Rating 11.6 Ampere | 4/6 Poles
Mounting Method:
Resilient
M1019
Description
M1019 AC MOTOR ; .75/.33HP 1730/1165RPM 3PH 60HZ 56 3524M
Part # M1019
BDI # 129696
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.07
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3 | 3/4HP
Mounting Method:
Foot Mounted
M1719
Description
M1719 AC MOTOR ; .75/.33HP 1720/1160RPM 3PH 60HZ 56 3520M
Part # M1719
BDI # 129766
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.23
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3 | 3/4HP
Mounting Method:
Foot Mounted
M1219
Description
M1219 AC MOTOR ; .75/.33HP 1720/1160RPM 3PH 60HZ 56 3520M
Part # M1219
BDI # 129716
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.07
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3 | 3/4HP
Mounting Method:
Foot Mounted
M1519
Description
M1519 AC MOTOR ; .75/.33HP 1730/1165RPM 3PH 60HZ 56 3524M
Part # M1519
BDI # 129738
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.23
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3 | 3/4HP
Mounting Method:
Foot Mounted