H167;5KH35JN26X
Description
5KH35JN26X FAN/BLOWER MOTOR ; 1/3HP 1725RPM DP 48Z 1/60/230V
Part # H167
BDI # 17091683
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 3.3 Ampere | 4 Poles
Mounting Method:
Resilient
4757;5KH39QN9636T
Description
5KH39QN9636T FAN/BLOWER MOTOR ; 1/3HP 1725RPM DP 56Z 1/60/230V
Part # 4757
BDI # 17064824
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 3.1 Ampere | 4 Poles
Mounting Method:
Resilient
4309;5KH39QN9514X
Description
5KH39QN9514X FAN/BLOWER MOTOR ; 1/3HP 1725RPM DP 48 1/60/230V
Part # 4309
BDI # 17103119
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 3.1 Ampere | 4 Poles
Mounting Method:
Resilient
HG140;5KH36NN37
Description
5KH36NN37 FARM DUTY AC MOTOR ; 1/3HP 1725RPM TENV 48 1/60/230V
Part # HG140
BDI # 17091846
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 2.5 Ampere | 4 Poles
Mounting Method:
Resilient
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.06
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/3HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid