111953.00
Description
111953.00 GENERAL PURPOSE AC MOTOR ; 1/2- 22HP 1725/1140RPM 56H DP 115V 1PH
Part # 111953.00
BDI # 20180520
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4 | 1/2HP
Other Features:
Current Rating 7.8 Ampere | 4 Poles
Mounting Method:
Resilient
34-6754-1768G1
Description
34-6754-1768G1 DC MOTOR ; .5/.25HP 1750/875RPM DC 56CZ 3420D TENV
Part # 34-6754-1768G1
BDI # 20107898
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1750
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
12.44
Current:
DC
Voltage:
230
Inch - Metric:
Inch
Horse Power:
1/4 | 1/2HP
Mounting Method:
F1 Face
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4 | 1/2HP
Other Features:
Current Rating 3.9 Ampere | 4 Poles
Mounting Method:
Resilient