34-7779Z753G1
Description
34-7779Z753G1 DC MOTOR ; .25HP 2400RPM DC 48CZ 3416P TENV F3 N
Part # 34-7779Z753G1
BDI # 21779997
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
2400
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.41
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Base to Center Height - Millimeter:
76.2
Mounting Method:
Rigid | F3 Face
33-2166Z132
Description
33-2166Z132 ; POR .25HP 1750RPM DC D71C 3320P3 N
Part # 33-2166Z132
BDI # 20106228
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
1750
Shaft Diameter - Millimeter:
13.995
Overall Length - Inch:
11.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F3 Face