33-2013Z109G2
Description
33-2013Z109G2 ; .25HP 3500RPM DC 56C 3313P TENV F1 N
Part # 33-2013Z109G2
BDI # 20106146
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3500
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.28
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face