M1120046.00
Description
M1120046.00 GENERAL PURPOSE AC MOTOR ; 1/6HP-1/3HP 1800-3900RPM 31 TENV
Part # M1120046.00
BDI # 20180681
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
4000/1800
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.45
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/6 | 1/3HP
Other Features:
Current Rating 14 Ampere | Low Voltage
Mounting Method:
Square Face