092011.00
Description
092011.00 GENERAL PURPOSE AC MOTOR ; 1/6HP 3450RPM 42 TENV 115/208-230V 1PH
Part # 092011.00
BDI # 553871
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
9.525
Base to Center of Shaft - Millimeter:
66.675
Inch - Metric:
Inch
Horse Power:
1/6HP
Other Features:
Current Rating 2.5/1.25 Ampere | 2 Poles
Mounting Method:
Rigid
L3354
Description
L3354 GENERAL PURPOSE AC MOTOR ; .17HP 3450RPM 1PH 60HZ 42 3313L TEFC F1
Part # L3354
BDI # 129436
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
9.525
Overall Length - Inch:
9.56
Base to Center of Shaft - Millimeter:
66.548
Inch - Metric:
Inch
Horse Power:
1/6HP
Mounting Method:
Foot Mounted