Page 1 of 4

Next

Compare
M1120027.00

COMPARE

M1120027.00

Description
M1120027.00 PERMANENT MAGNET DC MOTOR ; 1/8HP 1750RPM 31 TENV 90V CONT 40C

LEESON

Part # M1120027

BDI # 557379

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 8.45

Current: DC
Inch - Metric: Inch
Horse Power: 1/8HP
Other Features: Current Rating 1.3 Ampere | SCR Drive
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY
M1120182.00

COMPARE

M1120182.00

Description
M1120182.00 WASHDOWN DUTY DC MOTOR ; 1/8HP 1750RPM 31 IP55 12V CONT 40C

LEESON

Part # M1120182.00

BDI # 557393

Features

Enclosure: TENV | IP55
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 9.57

Current: DC
Inch - Metric: Inch
Horse Power: 1/8HP
Other Features: Current Rating 10.5 Ampere | Low Voltage
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY
4404;5KH39QN5550X

COMPARE

4404;5KH39QN5550X

Description
5KH39QN5550X GP AC MOTOR ; 1/8HP 1725RPM DP 48Y 1/60/115V

LEESON

Part # 4404

BDI # 17103160

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 8.9
Inch - Metric: Inch
Horse Power: 1/8HP
Other Features: Current Rating 2.6 Ampere | 4 Poles
Mounting Method: Resilient Ring

Price Inventory : Available to order
Loading Price
QTY
M1130118.00

COMPARE

M1130118.00

Description
M1130118.00 PERMANENT MAGNET DC MOTOR ; 1/8HP 1750RPM 34 TENV 180V CONT

LEESON

Part # M1130118.00

BDI # 20182078

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 7.81

Current: DC
Inch - Metric: Inch
Horse Power: 1/8HP
Other Features: Current Rating 0.7 Ampere | SCR Drive
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
M1120059.00

COMPARE

M1120059.00

Description
M1120059.00 PERMANENT MAGNET DC MOTOR ; 1/8HP DC 3600 RPM 31CS TENV

LEESON

Part # M1120059.00

BDI # 20182080

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 3600
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 7.45

Current: DC
Inch - Metric: Inch
Horse Power: 1/8HP
Other Features: Current Rating 1.5 Ampere | SCR Drive
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY