Page 1 of 3

Next

Compare
191567.00

COMPARE

191567.00

Description
191567.00 WASHDOWN MOTOR ; 1-1/2HP 1800RPM 56 TEFC 208-230/460V

LEESON

Part # 191567.00

BDI # 22501506

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.77
Inch - Metric: Inch
Horse Power: 1 1/2HP
Other Features: Current Rating 4.8-4.4/2.2 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
E110479.00

COMPARE

E110479.00

Description
E110479.00 GENERAL PURPOSE AC MOTOR ; 1-1/2HP 3450RPM 56H 115/230V 1PH 60HZ

LEESON

Part # E110479.00

BDI # 22502524

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1 1/2HP
Other Features: Current Rating 12.2/6.1 Ampere | 2 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
119439.00

COMPARE

119439.00

Description
119439.00 GENERAL PURPOSE AC MOTOR ; 1.5HP 3600RPM 56C 230/460V 3PH 60HZ

LEESON

Part # 119439.00

BDI # 22500887

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1 1/2HP
Other Features: Current Rating 4.2-4/2 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
122228.00

COMPARE

122228.00

Description
122228.00 SPECIAL VOLTAGE MOTOR ; 1.5HP 1750RPM145TC TEFC 3/60/575V

LEESON

Part # 122228.00

BDI # 22501222

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13.42
Inch - Metric: Inch
Horse Power: 1 1/2HP
Other Features: Current Rating 1.9 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
E113336.00

COMPARE

E113336.00

Description
E113336.00 GENERAL PURPOSE AC MOTOR ; 1.5HP 3450RPM 56 115/230V 1PH 60HZ

LEESON

Part # E113336.00

BDI # 22502542

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.37
Inch - Metric: Inch
Horse Power: 1 1/2HP
Other Features: Current Rating 12.2/6.1 Ampere | 2 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY