113280.00
Description
113280.00 AUGER DRIVE MOTOR ; 1 1/2HP 1725RPM 56 TEFC 115/208-230V
Part # 113280.00
BDI # 554657
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.77
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 13/6.5 Ampere | 4 Poles
Mounting Method:
Face
ANFL3514M
Description
ANFL3514M AC MOTOR ; 1.5HP 1725RPM 1PH 60HZ 56YZ 3532LC TEFC
Part # ANFL3514M
BDI # 125126
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.43
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.62
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Feed Auger Drive
Mounting Method:
Face